Beli selang kompresor air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOYOX Hose Nylon for Paint and Solvent P Series (Selang Nilon)
    Mulai

    Rp51.999.900

    TOYOX Hose Nylon for Paint and Solvent P Series (Selang Nilon)
    atribut:
    • Length(set/m): 100
    • Minimum Bending Radius (mm): 100
  2. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  3. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  4. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  5. TRUSCO Air Hose (Selang Angin)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TRUSCO Air Hose (Selang Angin)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  6. TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.599.900

  7. CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)
    Mulai

    Rp16.999.900

  8. TOYOX Hose Nylon for Paint and Solvent P Series (Selang Nilon)
    Mulai

    Rp20.999.900

  9. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  10. TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)
    Deskripsi:
    Nipple at the connection part is not included.
    atribut:
    • Body Material: Polyurethane Resin
    • Dimension D (mm): 100
    • Dimensions b (mm): 500
    • Dimensions e (mm): 42
    • Inner Diameter x Outside Diameter (phi mm): 5 x 8
    • Maximum Temperature Range (°C): -5 to +60deg C
    • Maximum Working Pressure: 0.8MPa
  11. WTB Hose Air Recoil Spiral (Selang Angin Spiral / Recoil Kompresor)
    53%
    Mulai

    Rp439.900

    WTB Hose Air Recoil Spiral (Selang Angin Spiral / Recoil Kompresor)
    atribut:
    • Weight (g): 180
    • Maximum Working Pressure (MPa): 1.2
    • Maximum Using Dimension (m): 2
  12. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  13. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
Daftar Harga selang kompresor air Terbaru October 2026
TOYOX Hose Nylon for Paint and Solvent P Series (Selang Nilon)Rp51.999.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
monotaro Air Coil Hose (Selang Angin Spiral)Rp179.900
TEKIRO High Pressure Hose (Selang Angin)Rp139.900
TRUSCO Air Hose (Selang Angin)Rp409.900
Meiji Architectural Spray GunsRp1.999.900
Anzen Paint Air Hose Urethane (Selang Angin / Selang PU)Rp4.299.900
MultiPro Spray Gun Accessories (Aksesoris Alat Semprot Cat)Rp189.900
TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)Rp4.599.900
CEJN Stream-Line Straight 8x12 (Selang PU Reinforced)Rp16.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)